Shop All Bottles & Jars
Qorpak
Glass Bottle, 8 oz., Amber, PK24
Mfr # 239562
Zoro # G5098441
product price: $92.99
/pk 24, $3.87/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 68mm
- Autoclavable Yes
- Pre-Cleaned Semi-Volatile Organics
- Labware Closure Liner Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239562
- Zoro # G5098441
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Height - English | 5.43 in |
Diameter | 60 mm |
Labware Height - Metric | 138 mm |
Screw Closure Size | 24-400 mm |
Labware Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 138 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- AQUAPHOENIX SCIENTIFIC Qac Titrating Solution, 60 mL (QA3575-B)
- FORTUNA Glass Syringe, Metal Luer Lock, 10 mL (7.140-37)
- BRANSON Perf Tray, For Use With 5-1/2 Gal Unit (100-410-168)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- DYNALON Wide-Mouth Jar, 1 Gallon, PK24 (600335)
- Qorpak Labware