Shop All Bottles & Jars
Qorpak
Glass Bottle, 4 oz., Clear, PK24
Mfr # 239554
Zoro # G5098396
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 210mm
- Autoclavable Yes
- Pre-Cleaned Semi-Volatile Organics
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # 239554
- Zoro # G5098396
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 60 mm |
Labware Height - Metric | 68 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 2.68 in |
Labware Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 60 mm |
Mouth Size | Wide |
Overall Height - Metric | 68 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 68 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Yellow, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Iodine, PK200 (2948-BJ)
- EIJKELKAMP Detachable Grip Threaded Normal Handle, 2' (011010C)
- PLEWS /11923 FUNNEL SUPER LONG NECK (75-068)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle, Sfty Ctd, 4 Oz, Boston Round, PK160 (GLC-01127)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120 (GLC-01315)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- Qorpak Bottles & Jars