Shop All Bottles & Jars
Qorpak
Glass Bottle, 32 oz., Clear, PK12
Mfr # 239542
Zoro # G5098265
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 79mm
- Autoclavable Yes
- Labware Height - Metric 170 mm
- Labware Capacity - English 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239542
- Zoro # G5098265
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - Metric | 170 mm |
Screw Closure Size | 89-400 mm |
Labware Height - English | 6.69 in |
Diameter | 95 mm |
Labware Screw Closure Size | 89-400 mm |
Overall Height - Metric | 170 mm |
Mouth Size | Wide |
Body Diameter - Metric | 95 mm |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 95 mm, Body Material Glass, Overall Height - Metric 170 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Red, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35270)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- Qorpak Labware