Shop All Bottles & Jars
Qorpak
Glass Bottle, 32 oz., Clear, PK12
Mfr # 239541
Zoro # G5098317
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 86mm
- Autoclavable Yes
- Diameter 94 mm
- Screw Closure Size 33-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239541
- Zoro # G5098317
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 86mm |
Diameter | 94 mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 210 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 94 mm |
Description
Precleaned Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 33-400 mm, Closure Color Yellow, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Eye Dropper, 2Ml, PK 12 (BPB002-PK/12)
- HOPKINS Small Funnel 8Oz Gray (05007)
- MAGNAFLUX Centrifuge Tube (8493)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- Qorpak Bottles & Jars