Shop All Bottles & Jars
Qorpak
Glass Bottle, 250mL, Amber, PK24
Mfr # 239539
Zoro # G5098685
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 146mm
- Autoclavable Yes
- Includes Closure Yes
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # 239539
- Zoro # G5098685
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Height - Metric | 146 mm |
Diameter | 65 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 5.75 in |
Overall Height - Metric | 146 mm |
Mouth Size | Wide |
Body Diameter - Metric | 65 mm |
Minimum Screw Closure Size | 53 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 146 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 53-400 mm, Closure Color Yellow, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- Qorpak Bottles & Jars