Shop All Bottles & Jars
Qorpak
Glass Bottle, 16 oz., Clear, PK12
Mfr # 239534
Zoro # G5132032
product price: $79.15
/pk 12, $6.60/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 89mm
- Autoclavable Yes
- Mouth Wide
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239534
- Zoro # G5132032
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 89mm |
Labware Screw Closure Size | 63-400 mm |
Labware Height - English | 5.24 in |
Diameter | 79 mm |
Labware Height - Metric | 133 mm |
Screw Closure Size | 63-400 mm |
Body Diameter - Metric | 79 mm |
Overall Height - Metric | 133 mm |
Minimum Screw Closure Size | 63 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Clear, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 63-400 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Alarm Timer/Stopwatch with Cal (90225-38)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- HOPKINS Small Funnel 8Oz Gray (05007)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- Qorpak Bottles & Jars