Shop All Bottles & Jars
Qorpak
Glass Bottle, 16 oz., Clear, PK12
Mfr # 239532
Zoro # G5101022
product price: $88.99
/pk 12, $7.42/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 146mm
- Autoclavable Yes
- Labware Body Color Clear
- Diameter 91 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239532
- Zoro # G5101022
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 146mm |
Diameter | 91 mm |
Screw Closure Size | 89-400 mm |
Labware Height - English | 5.75 in |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 146 mm |
Mouth Size | Wide |
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 146 mm |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 146 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Red, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- DEVILBISS AUTOMOTIVE REFINISHING FLG4-366-K NEEDLE NEEDLE PCKNG&NUT KIT (DV803526)
- LAMOTTE Test Tubes, 25 mm Dia, 51 mm H (0260-6)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- Qorpak Labware