Shop All Bottles & Jars
Qorpak
Glass Bottle, 16 oz., Clear, PK12
Mfr # 239531
Zoro # G5101013
product price: $66.99
/pk 12, $5.58/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 146mm
- Autoclavable Yes
- Labware Screw Closure Size 28-400 mm
- Bottle/Jar Shape Boston Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239531
- Zoro # G5101013
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 6.61 in |
Diameter | 75 mm |
Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 14/20 (RS111420)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- Qorpak Bottles & Jars