Shop All Bottles & Jars
Qorpak
Glass Bottle, 16 oz., Amber, PK12
Mfr # 239530
Zoro # G5101004
product price: $75.99
/pk 12, $6.33/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 119mm
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Labware Height - English 6.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239530
- Zoro # G5101004
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 119mm |
Labware Height - English | 6.61 in |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Labware Height - Metric | 168 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Chemical/Reagent, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- PIPELINE PACKAGING Continuous Thread PP Closure, 110-400 (05-16-019-00172)
- Qorpak Labware