Shop All Bottles & Jars
Qorpak
French Square Bottle, ClearGlass, 8oz, PK84
Mfr # GLC-01345
Zoro # G1929501
product price: $214.99
/pk 84, $2.56/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Bottle/Jar Shape French Square
- Screw Closure Size 43-400
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01345
- Zoro # G1929501
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Screw Closure Size | 43-400 |
Diameter | 51 mm |
Details
Item | French Square Bottle |
Capacity | 8 oz. |
Bottle/Jar Shape | French Square |
Labware Basic Material | Glass |
Description
French Square Bottle, Screw Closure Size 43-400, Package Quantity 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35276)
- Qorpak Bottles & Jars