Shop All Bottles & Jars
Qorpak
Dropper Bottle, 60mL/2oz, Amber, Round, PK24
Mfr # GLC-05725
Zoro # G4605072
product price: $79.79
/pk 24, $3.32/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 94mm
- Autoclavable No
- Labware Body Color Amber
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05725
- Zoro # G4605072
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 3.7 in |
Labware Height - Metric | 94 mm |
Diameter | 39 mm |
Labware Screw Closure Size | 20-400 mm |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 39 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Description
Dropper Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Rimless Culture Tubes, 34 mL, PK 72 (9820-20)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- GLOBE SCIENTIFIC Storage Rack, Neutral, Accessory, PK6 (150014)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- Qorpak Labware