Shop All Bottles & Jars
Qorpak
Dropper Bottle, 4 oz., Clear, Round, PK24
Mfr # GLC-05726
Zoro # G5872212
product price: $78.99
/pk 24, $3.29/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Diameter 48 mm
- Labware Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05726
- Zoro # G5872212
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Diameter | 48 mm |
Labware Height - English | 4.41 in |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 48 mm |
Minimum Screw Closure Size | 22 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Narrow |
Description
Dropper Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Dropper, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT ProTip™ Low Retention Tips, Graduated, Clear, 1000uL (B-1000-NS-L)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- CELLTREAT Storage Plate, PP, Round Bttm, Non-sterile, 2.0mL, 96-Deep Round Well (229575)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- ZORO SELECT Wide Mouth Jar, 125ml, PK24 (3TRN2)
- Qorpak Bottles & Jars