Shop All Bottles & Jars
Qorpak
Dropper Bottle, 1 oz., Amber, Oval, PK72
Mfr # GLA-00904
Zoro # G6011022
product price: $537.99
/pk 72, $7.47/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 55mm
- Autoclavable Yes
- Graduation Range Not Specified
- Labware Body Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00904
- Zoro # G6011022
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 55mm |
Labware Height - Metric | 55 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 2.17 in |
Diameter | 29 mm |
Overall Height - Metric | 55 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 29 mm |
Description
Dropper Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 29 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 55 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- Qorpak Bottles & Jars