Shop All Lab Carboys & Jugs
Qorpak
Cubitainer, Natural, 1 gal, PK8
Mfr # PLC-03458
Zoro # G110190513
product price: $114.99
/pk 8, $14.37/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Closure Size 38-400 mm
- Features Collapses as Product is Dispensed, Cube Shaped Inserts Inside a Heavy Duty Corrugated Outer Carton, Easy to Ship, Handle and Pour
- Closure Material Polypropylene
- Brim Capacity 128 fl oz
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03458
- Zoro # G110190513
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Screw Closure Size | 38-400 mm |
Overall Height - Metric | 508 mm |
Overall Width - Metric | 406 mm |
Minimum Screw Closure Size | 38 mm |
Maximum Screw Closure Size | 400 mm |
Overall Depth - Metric | 406 mm |
Description
Cubitainer, Body Material LDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 4 L, Capacity - English 1 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 406 mm, Closure Liner Material Polyethylene, Overall Height - Metric 508 mm, Screw Closure Size 38-400 mm, Body Color Natural, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Dust Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- LOVIBOND Chlorine Rfrnce Stndrd Kit, 12Mnths, Glass (275660)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- QORPAK Jug, 128 oz, 38-400, PK4 (GLC-01438)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- Qorpak Labware