Shop All Bottles & Jars
Qorpak
Closure, Tinplate, Silver, PK2700
Mfr # MET-05429
Zoro # G6014206
product price: $572.99
/pk 2700, $0.21/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tinplate
- Color Silver
- Autoclavable No
- Type Alpha Cap for Cans
- Closure Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-05429
- Zoro # G6014206
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Closure Size | 1-1/4" |
Diameter | 1.25 mm |
Screw Closure Size | 0.25 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Material | Tinplate |
Color | Silver |
Autoclavable | No |
Type | Alpha Cap for Cans |
Includes | Alpha Screw Cap with Pulp/Aluminum Foil Liner |
Special Features | For use with F-Style Cans |
Closure Material | Polyethylene |
Septa Included | No |
Vented | No |
Closure Color | Silver |
Product Type | Screw On Cap |
Closure Type | Screw On |
Closure Liner Material | Aluminum Foil/Pulp |
Closure Liner Design | Flat |
Description
Closure, Diameter 1.25 mm, Screw Closure Size 0.25 mm, Closure Material Polyethylene, Product Type Screw On Cap, Closure Color Silver, Closure Liner Material Aluminum Foil/Pulp, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For use with F-Style Cans, Closure Liner Design Flat, Package Quantity 2700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- AMSCOPE 5MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU500)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- Qorpak Labware