Shop All Bottles & Jars
Qorpak
Closure, 9mm, Polypropylene, Black, PK1000
Mfr # VC11204-122
Zoro # G5866901
product price: $312.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Autoclavable No
- Labware Closure Type Screw On
- Screw Closure Size 9 mm
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # VC11204-122
- Zoro # G5866901
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 9 mm |
Diameter | 9 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | Black |
Autoclavable | No |
Labware Closure Type | Screw On |
Labware Closure Material | Polypropylene |
Labware Closure Liner Design | Flat |
Mouth | Narrow |
Special Features | PTFE/Silicone Septa Liner |
Closure Material | Polypropylene |
Labware Closure Color | Black |
Labware Closure Liner Material | PTFE/Silicone Septa |
Closure Liner Material | PTFE/Silicone |
Closure Type | Screw On |
Closure Liner Design | Flat |
Vented | No |
Closure Color | Black |
Product Type | Hole Cap |
Septa Included | Yes |
Description
Cap, Diameter 9 mm, Screw Closure Size 9 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color Black, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features PTFE/Silicone Septa Liner, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- SOUTHWIRE To 4 Square Conversion Plate Cover, 4-11/16 (72CP)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- Qorpak Labware