Shop All Bottles & Jars
Qorpak
Closure, 89-400, Metal, White, PK700
Mfr # CAP-00420
Zoro # G5911473
product price: $784.99
/pk 700, $1.12/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Labware Closure Color White
- Labware Closure Liner Design Flat
- Screw Closure Size 89-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00420
- Zoro # G5911473
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 89-400 mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 89 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Labware Closure Color | White |
Labware Closure Liner Design | Flat |
Labware Closure Type | Screw On |
Mouth | Wide |
Special Features | Plastisol Liner |
Labware Closure Liner Material | Plastisol |
Labware Closure Material | Metal |
Closure Material | Polyethylene |
Closure Liner Design | Flat |
Closure Type | Screw On |
Product Type | Screw On Cap |
Closure Liner Material | Plastisol |
Closure Color | White |
Septa Included | No |
Vented | No |
Description
Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Polyethylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Plastisol, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Plastisol Liner, Closure Liner Design Flat, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- Qorpak Labware