Shop All Bottles & Jars
Qorpak
Closure, 83mm, PTFE, Natural, PK144
Mfr # CAP-06829
Zoro # G5865657
product price: $434.99
/pk 144, $3.02/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Labware Closure Liner Design Flat
- Labware Screw Closure Size 83-400 mm
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-06829
- Zoro # G5865657
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 83-400 mm |
Screw Closure Size | 83-400 mm |
Diameter | 83 mm |
Mouth Size | Wide |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Labware Closure Liner Design | Flat |
Mouth | Wide |
Labware Closure Material | PTFE |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Labware Closure Liner Material | PTFE |
Closure Material | PTFE |
Labware Closure Color | White |
Vented | No |
Closure Type | Disc Liner |
Septa Included | No |
Closure Liner Material | PTFE |
Product Type | Disc Closure |
Closure Color | Natural |
Closure Liner Design | Flat |
Description
Closure, Diameter 83 mm, Screw Closure Size 83-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml 1000 ct (530093)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Dropper Bottle, 60mL/2oz, Amber, Round, PK24 (GLC-05725)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- Qorpak Labware