Shop All Bottles & Jars
Qorpak
Closure, 83-400, Thermoset, Green, PK144
Mfr # CAP-00061
Zoro # G5301177
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Green
- Screw Closure Size 83-400 mm
- Labware Closure Type Screw On
- Labware Closure Material Thermoset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # CAP-00061
- Zoro # G5301177
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 83-400 mm |
Labware Screw Closure Size | 83-400 mm |
Diameter | 83 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | Green |
Labware Closure Type | Screw On |
Labware Closure Material | Thermoset |
Special Features | F217/PTFE Liner |
Mouth | Wide |
Labware Closure Liner Design | Flat |
Closure Material | Thermoset |
Labware Closure Color | Green |
Labware Closure Liner Material | F217/PTFE |
Closure Type | Screw On |
Septa Included | No |
Product Type | Screw On Cap |
Vented | No |
Closure Liner Material | F217/PTFE |
Closure Liner Design | Flat |
Closure Color | Green |
Description
Cap, Diameter 83 mm, Screw Closure Size 83-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features F217/PTFE Liner, Closure Liner Design Flat, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Ph Meter, LCD, AA Batteries (3561327)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- MAKITA Clipping Collector, GHU01/GHU02 (191R51-3)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAJ6)
- Qorpak Labware