Shop All Bottles & Jars
Qorpak
Closure, 83-400, Phenolic, Black, PK144
Mfr # CAP-00084
Zoro # G5931256
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Black
- Labware Screw Closure Size 83-400 mm
- Mouth Wide
- Special Features Solid PE Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # CAP-00084
- Zoro # G5931256
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 83-400 mm |
Screw Closure Size | 83-400 mm |
Diameter | 83 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | Black |
Mouth | Wide |
Special Features | Solid PE Liner |
Closure Material | Phenolic |
Labware Closure Liner Design | Flat |
Labware Closure Color | Black |
Labware Closure Liner Material | Polyethylene |
Labware Closure Material | Phenolic |
Labware Closure Type | Screw On |
Closure Liner Design | Flat |
Vented | No |
Closure Liner Material | Polyethylene |
Product Type | Screw On Cap |
Closure Type | Screw On |
Closure Color | Black |
Septa Included | No |
Description
Cap, Diameter 83 mm, Screw Closure Size 83-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Solid PE Liner, Closure Liner Design Flat, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Navy, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A0-BF-RC-F45)
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- Qorpak Labware