Shop All Bottles & Jars
Qorpak
Closure, 70mm, PTFE, Natural, PK144
Mfr # CAP-00542
Zoro # G5917983
product price: $298.99
/pk 144, $2.08/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Labware Closure Liner Material PTFE
- Labware Closure Color White
- Labware Screw Closure Size 70-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00542
- Zoro # G5917983
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Diameter | 70 mm |
Mouth Size | Wide |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Labware Closure Liner Material | PTFE |
Labware Closure Color | White |
Labware Closure Material | PTFE |
Closure Material | PTFE |
Labware Closure Liner Design | Flat |
Mouth | Wide |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Closure Type | Disc Liner |
Closure Liner Design | Flat |
Septa Included | No |
Closure Liner Material | PTFE |
Vented | No |
Closure Color | Natural |
Product Type | Disc Closure |
Description
Closure, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 6 (BSWM2000)
- CONTROL CO Type K, Beaded Probe (4028)
- ZORO SELECT Glass Vial with Cap, 40ml, PK72 (3UCW9)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 100mL, PK100 (3641)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- Qorpak Labware