Shop All Bottles & Jars
Qorpak
Closure, 70mm, PTFE, Natural, PK1000
Mfr # CAP-00541
Zoro # G5893194
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Labware Screw Closure Size 70-400 mm
- Labware Closure Liner Material PTFE
- Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # CAP-00541
- Zoro # G5893194
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70 mm |
Diameter | 70 mm |
Mouth Size | Wide |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Labware Closure Liner Material | PTFE |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Closure Material | PTFE |
Labware Closure Color | White |
Mouth | Wide |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Closure Type | Disc Liner |
Septa Included | No |
Closure Color | Natural |
Closure Liner Design | Flat |
Product Type | Disc Closure |
Closure Liner Material | PTFE |
Vented | No |
Description
Closure, Diameter 70 mm, Screw Closure Size 70 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN6)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- ADVANTEC MFS Silicone Rubber Stoppers, #8 (311404)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- WHEATON Boston Round Bottle, 1 oz, PK48 (W216812)
- Qorpak Labware