Shop All Bottles & Jars
Qorpak
Closure, 70-400, Polypropylene, White, PK760
Mfr # CAP-00411
Zoro # G5905006
product price: $184.99
/pk 760, $0.24/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Closure Material Polypropylene
- Labware Closure Material Polypropylene
- Screw Closure Size 70-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00411
- Zoro # G5905006
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 70-400 mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 70 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Closure Material | Polypropylene |
Labware Closure Material | Polypropylene |
Labware Closure Color | White |
Special Features | Polyethylene Foam Liner |
Labware Closure Type | Screw On |
Mouth | Wide |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | F217 |
Closure Color | White |
Product Type | Screw On Cap |
Closure Liner Design | Flat |
Closure Type | Screw On |
Closure Liner Material | Polyethylene |
Vented | No |
Septa Included | No |
Description
Cap, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 760
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- GOJO Luxury Foam Handwash Refill, 2000mL, Cranberry Scent, PK 2 (GOJ526102)
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- UMBRA Drying Rack W/Mat Char (330720-149)
- Qorpak Labware