Shop All Bottles & Jars
Qorpak
Closure, 70-400, Polypropylene, White, PK144
Mfr # CAP-05100
Zoro # G5938064
product price: $58.69
/pk 144, $0.41/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Labware Screw Closure Size 70-400 mm
- Mouth Wide
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-05100
- Zoro # G5938064
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Diameter | 70 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Mouth | Wide |
Labware Closure Color | White |
Labware Closure Material | Polypropylene |
Closure Material | Polypropylene |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | F217 |
Special Features | Polyethylene Foam Liner |
Labware Closure Type | Screw On |
Closure Color | White |
Septa Included | No |
Product Type | Screw On Cap |
Closure Liner Design | Flat |
Closure Type | Screw On |
Closure Liner Material | Polyethylene |
Vented | No |
Description
Cap, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD275)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 12.7X3MM (F37119-0127)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- MICRO ESSENTIAL Single Roll Insta-Chek Test Paper Dispen (93)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35299)
- Qorpak Labware