Shop All Bottles & Jars
Qorpak
Closure, 63mm, PTFE, Natural, PK1000
Mfr # CAP-00538
Zoro # G6021811
product price: $488.99
/pk 1000, $0.49/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Labware Closure Liner Design Flat
- Screw Closure Size 63-400 mm
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00538
- Zoro # G6021811
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 63-400 mm |
Labware Screw Closure Size | 63-400 mm |
Diameter | 63 mm |
Mouth Size | Wide |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Labware Closure Liner Design | Flat |
Labware Closure Color | White |
Closure Material | PTFE |
Mouth | Wide |
Labware Closure Liner Material | PTFE |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Labware Closure Material | PTFE |
Closure Liner Design | Flat |
Closure Color | Natural |
Product Type | Disc Closure |
Vented | No |
Septa Included | No |
Closure Liner Material | PTFE |
Closure Type | Disc Liner |
Description
Closure, Diameter 63 mm, Screw Closure Size 63-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 16 Oz., PK 6 (57224)
- OAKTON DO SOLUTION ELECTROLYTE OAKTON 50 (WD-35640-71)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- GLOBE SCIENTIFIC Container, 30mL, Ps, PK500 (109217)
- Qorpak Labware