Shop All Bottles & Jars
Qorpak
Closure, 63-400, Polypropylene, Wht, PK1500
Mfr # CAP-00405
Zoro # G5935081
product price: $385.99
/pk 1500, $0.26/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Closure Material Polypropylene
- Screw Closure Size 63-400 mm
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00405
- Zoro # G5935081
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 63-400 mm |
Labware Screw Closure Size | 63-400 mm |
Diameter | 63 mm |
Mouth Size | Wide |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Closure Material | Polypropylene |
Labware Closure Color | White |
Labware Closure Liner Design | Flat |
Mouth | Wide |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | F217 |
Special Features | Polyethylene Foam Liner |
Labware Closure Type | Screw On |
Closure Liner Design | Flat |
Vented | No |
Septa Included | No |
Closure Color | White |
Product Type | Screw On Cap |
Closure Type | Screw On |
Closure Liner Material | Polyethylene |
Description
Cap, Diameter 63 mm, Screw Closure Size 63-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Ortho-tolidine Reagent, 60 mL (OT1510-B)
- CELLTREAT Pipette Controller, 120V (230200)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #11 1/2, PK 6 (RST11A-H)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216804)
- Qorpak Labware