Shop All Bottles & Jars
Qorpak
Closure, 63-400, Polypropylene, White, PK288
Mfr # CAP-06631
Zoro # G5968331
product price: $120.99
/pk 288, $0.42/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Mouth Wide
- Labware Closure Liner Material F217
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-06631
- Zoro # G5968331
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Diameter | 63 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Mouth | Wide |
Labware Closure Liner Material | F217 |
Labware Closure Type | Screw On |
Closure Material | Polypropylene |
Labware Closure Liner Design | Flat |
Labware Closure Material | Polypropylene |
Labware Closure Color | White |
Special Features | Polyethylene Foam Liner |
Product Type | Screw On Cap |
Septa Included | No |
Closure Color | White |
Vented | No |
Closure Liner Material | Polyethylene |
Closure Liner Design | Flat |
Closure Type | Screw On |
Description
Cap, Diameter 63 mm, Screw Closure Size 63-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 1 mL, PK500 (6FAV9)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- COVIDIEN Luer Syringe, PK25 (SNRL019084)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- PIPELINE PACKAGING Tin Unlined F-Style, 1 pt. (02-21-032-00097)
- Qorpak Labware