Shop All Bottles & Jars
Qorpak
Closure, 58mm, PTFE, Natural, PK1000
Mfr # CAP-00535
Zoro # G5976153
product price: $442.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Labware Closure Color White
- Mouth Wide
- Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00535
- Zoro # G5976153
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Diameter | 58 mm |
Mouth Size | Wide |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Labware Closure Color | White |
Mouth | Wide |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Labware Closure Liner Material | PTFE |
Labware Closure Material | PTFE |
Closure Material | PTFE |
Labware Closure Liner Design | Flat |
Closure Liner Material | PTFE |
Vented | No |
Closure Color | Natural |
Septa Included | No |
Closure Liner Design | Flat |
Closure Type | Disc Liner |
Product Type | Disc Closure |
Description
Closure, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- ZORO SELECT Dimpled Pan 5.75 Qt 2.5X13.75X12.75, SS (30122)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- ELGA Endoguard 5000 Uf Membrane (LC151)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- QORPAK Jar, 32 oz, PK24 (PLC-03730)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- Qorpak Bottles & Jars