Shop All Bottles & Jars
Qorpak
Closure, 58-400, Polypropylene, Wht, PK1100
Mfr # CAP-00398
Zoro # G5921212
original price:
$149.90
15% off
new price: $125.99
/pk 1100, $0.11/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Closure Material Polypropylene
- Labware Closure Type Screw On
- Screw Closure Size 58-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00398
- Zoro # G5921212
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 58-400 mm |
Labware Screw Closure Size | 58-400 mm |
Diameter | 58 mm |
Mouth Size | Wide |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Labware Closure Material | Polypropylene |
Labware Closure Type | Screw On |
Labware Closure Liner Material | Unlined |
Special Features | Unlined |
Closure Material | Polypropylene |
Labware Closure Color | White |
Mouth | Wide |
Closure Type | Screw On |
Product Type | Screw On Cap |
Closure Color | White |
Closure Liner Material | Unlined |
Septa Included | No |
Vented | No |
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Unlined, Closure Liner Design Not Applicable, Package Quantity 1100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X Barlow Lens For SF Series Stereo Microscopes (54mm) (SF05)
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- GENERAL TOOLS Refractometer, Brix, 0-32 Pct, +/-0.2 Pct (REF113ATC)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- Qorpak Labware