Shop All Bottles & Jars
Qorpak
Closure, 58-400, Metal, White, PK2000
Mfr # CAP-00451
Zoro # G6026483
product price: $1,005.99
/pk 2000, $0.50/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Screw Closure Size 58-400 mm
- Closure Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00451
- Zoro # G6026483
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 58-400 mm |
Screw Closure Size | 58-400 mm |
Diameter | 58 mm |
Mouth Size | Wide |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Labware Closure Liner Design | Flat |
Closure Material | Polyethylene |
Labware Closure Material | Metal |
Labware Closure Type | Screw On |
Labware Closure Liner Material | Pulp/Foil |
Labware Closure Color | White |
Mouth | Wide |
Special Features | Pulp/Aluminum Foil Liner |
Septa Included | No |
Product Type | Screw On Cap |
Vented | No |
Closure Color | White |
Closure Liner Material | Aluminum Foil/Pulp |
Closure Liner Design | Flat |
Closure Type | Screw On |
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Polyethylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Aluminum Foil/Pulp, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Pulp/Aluminum Foil Liner, Closure Liner Design Flat, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Thermometer Clamp (THCL01)
- MBP Finntip Pipet Tip, 0.5 to 5 mL, 1, PK500 (9402030)
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht (1/2"SS8F)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Total Clear DPD4 Reagent (486670)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- Qorpak Labware