Qorpak

Closure, 53-400, Polypropylene, Wht, PK2000


product price: $350.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Autoclavable No
  • Color White
  • Labware Closure Type Screw On
  • Labware Closure Color White
  • Closure Material Polypropylene
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Labware Screw Closure Size 53-400 mm
Screw Closure Size 53-400 mm
Diameter 53 mm
Mouth Size Wide

Details

Item Cap
Autoclavable No
Color White
Labware Closure Type Screw On
Labware Closure Color White
Closure Material Polypropylene
Mouth Wide
Labware Closure Liner Material F217
Labware Closure Material Polypropylene
Labware Closure Liner Design Flat
Special Features Polyethylene Foam Liner
Closure Color White
Closure Liner Design Flat
Septa Included No
Product Type Screw On Cap
Closure Type Screw On
Vented No
Closure Liner Material Polyethylene

Description

Cap, Diameter 53 mm, Screw Closure Size 53-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.