Shop All Bottles & Jars
Qorpak
Closure, 48mm, PTFE, Natural, PK1000
Mfr # CAP-00531
Zoro # G5923111
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Mouth Narrow
- Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures
- Closure Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # CAP-00531
- Zoro # G5923111
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 48-400 mm |
Screw Closure Size | 48-400 mm |
Diameter | 48 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Mouth | Narrow |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Closure Material | PTFE |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Labware Closure Color | White |
Labware Closure Liner Material | PTFE |
Closure Type | Disc Liner |
Closure Liner Material | PTFE |
Closure Color | Natural |
Closure Liner Design | Flat |
Product Type | Disc Closure |
Vented | No |
Septa Included | No |
Description
Closure, Diameter 48 mm, Screw Closure Size 48-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- HEATHROW SCIENTIFIC Drawer Organizer, 3 Slots, 2-1/2" H (HS2538A)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Closure, 24-410, Polypropylene, Wht, PK4300 (CAP-00340)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PC, PK6 (32V494)
- Qorpak Labware