Shop All Bottles & Jars
Qorpak
Closure, 48-400, Polypropylene, Wht, PK1700
Mfr # CAP-00387
Zoro # G6010067
product price: $152.99
/pk 1700, $0.09/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Screw Closure Size 48-400 mm
- Closure Material Polypropylene
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00387
- Zoro # G6010067
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 48-400 mm |
Screw Closure Size | 48-400 mm |
Diameter | 48 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Closure Material | Polypropylene |
Labware Closure Type | Screw On |
Labware Closure Material | Polypropylene |
Mouth | Narrow |
Special Features | Unlined |
Labware Closure Color | White |
Labware Closure Liner Material | Unlined |
Septa Included | No |
Product Type | Screw On Cap |
Vented | No |
Closure Liner Material | Unlined |
Closure Color | White |
Closure Type | Screw On |
Description
Cap, Diameter 48 mm, Screw Closure Size 48-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Unlined, Closure Liner Design Not Applicable, Package Quantity 1700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 200mL (F301200)
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 (CAP-00348)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- BEL-ART Safety Vented Wash Bottle, Isopropanol, 16oz, 3/PK (248674)
- Qorpak Labware