Shop All Bottles & Jars
Qorpak
Closure, 48-400, Phenolic, Black, PK1248
Mfr # CAP-00260
Zoro # G5965443
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Black
- Labware Closure Type Screw On
- Labware Closure Liner Material Polyethylene
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # CAP-00260
- Zoro # G5965443
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 48-400 mm |
Labware Screw Closure Size | 48-400 mm |
Diameter | 48 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | Black |
Labware Closure Type | Screw On |
Labware Closure Liner Material | Polyethylene |
Labware Closure Material | Phenolic |
Mouth | Narrow |
Special Features | Solid PE Liner |
Closure Material | Phenolic |
Labware Closure Color | Black |
Labware Closure Liner Design | Flat |
Closure Liner Design | Flat |
Product Type | Screw On Cap |
Septa Included | No |
Vented | No |
Closure Type | Screw On |
Closure Color | Black |
Closure Liner Material | Polyethylene |
Description
Cap, Diameter 48 mm, Screw Closure Size 48-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Solid PE Liner, Closure Liner Design Flat, Package Quantity 1248
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- UNITED SCIENTIFIC Heavy Liquid Hydrometer (HYMH02)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 (6FAR2)
- Qorpak Bottles & Jars