Shop All Bottles & Jars
Qorpak
Closure, 45mm, PTFE, Natural, PK500
Mfr # CAP-00530
Zoro # G6029511
product price: $518.99
/pk 500, $1.04/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Screw Closure Size 45-400 mm
- Labware Closure Liner Design Flat
- Closure Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00530
- Zoro # G6029511
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 45-400 mm |
Labware Screw Closure Size | 45-400 mm |
Diameter | 45 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Labware Closure Liner Design | Flat |
Closure Material | PTFE |
Mouth | Narrow |
Labware Closure Liner Material | PTFE |
Labware Closure Material | PTFE |
Labware Closure Color | White |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Closure Liner Material | PTFE |
Product Type | Disc Closure |
Closure Color | Natural |
Vented | No |
Closure Liner Design | Flat |
Closure Type | Disc Liner |
Septa Included | No |
Description
Closure, Diameter 45 mm, Screw Closure Size 45-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-J Pipe Plug Probe SS 1 / 4" NPT (M) (08517-74)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTD9)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- Qorpak Bottles & Jars