Shop All Bottles & Jars
Qorpak
Closure, 45-400, Polypropylene, Wht, PK2000
Mfr # CAP-05019
Zoro # G5991081
product price: $212.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Closure Liner Design Flat
- Closure Material Polypropylene
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-05019
- Zoro # G5991081
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 45-400 mm |
Screw Closure Size | 45-400 mm |
Diameter | 45 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Labware Closure Liner Design | Flat |
Closure Material | Polypropylene |
Mouth | Narrow |
Labware Closure Material | Polypropylene |
Labware Closure Type | Screw On |
Labware Closure Liner Material | F217 |
Labware Closure Color | White |
Special Features | Polyethylene Foam Liner |
Closure Liner Material | Polyethylene |
Closure Type | Screw On |
Septa Included | No |
Closure Liner Design | Flat |
Closure Color | White |
Vented | No |
Product Type | Screw On Cap |
Description
Cap, Diameter 45 mm, Screw Closure Size 45-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Quality Testing Kit, Caustic (7181-01)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- Qorpak Labware