Shop All Bottles & Jars
Qorpak
Closure, 45-400, Polypropylene, White, PK576
Mfr # CAP-06627
Zoro # G5970237
product price: $169.99
/pk 576, $0.30/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Screw Closure Size 45-400 mm
- Labware Screw Closure Size 45-400 mm
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-06627
- Zoro # G5970237
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 45-400 mm |
Labware Screw Closure Size | 45-400 mm |
Diameter | 45 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Labware Closure Type | Screw On |
Labware Closure Color | White |
Labware Closure Liner Material | F217 |
Mouth | Narrow |
Labware Closure Material | Polypropylene |
Special Features | Polyethylene Foam Liner |
Closure Material | Polypropylene |
Labware Closure Liner Design | Flat |
Closure Liner Material | Polyethylene |
Closure Color | White |
Closure Type | Screw On |
Closure Liner Design | Flat |
Product Type | Screw On Cap |
Vented | No |
Septa Included | No |
Description
Cap, Diameter 45 mm, Screw Closure Size 45-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 125 ml, Amber, HDPE, 12PK (33463)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green (6FAU3)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- Qorpak Bottles & Jars