Shop All Bottles & Jars
Qorpak
Closure, 43mm, PTFE, Natural, PK500
Mfr # CAP-00528
Zoro # G5906013
product price: $483.99
/pk 500, $0.97/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Labware Closure Color White
- Mouth Narrow
- Closure Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00528
- Zoro # G5906013
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 43-400 mm |
Labware Screw Closure Size | 43-400 mm |
Diameter | 43 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Labware Closure Color | White |
Mouth | Narrow |
Closure Material | PTFE |
Labware Closure Liner Material | PTFE |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Vented | No |
Closure Liner Design | Flat |
Product Type | Disc Closure |
Closure Type | Disc Liner |
Closure Liner Material | PTFE |
Closure Color | Natural |
Septa Included | No |
Description
Closure, Diameter 43 mm, Screw Closure Size 43-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS 4, 7 and 10pH Buffer Solution Kit (R1400-KIT)
- PERKIN ELMER Silver/Ag, Lumina Hollow Cathode Lamp, (N3050102)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- AMSCOPE 20W LED Fiber Optic O-Ring Light Microscope Illuminator (LED-20WR)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Closure, 48-400, Thermoset, Green, PK500 (CAP-00071)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- DYNALON Dispensing Bottle, 1000mL, PK12 (605124)
- Qorpak Bottles & Jars