Shop All Bottles & Jars
Qorpak
Closure, 43-400, Thermoset, Green, PK500
Mfr # CAP-00066
Zoro # G5301161
product price: $628.99
/pk 500, $1.26/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Green
- Special Features F217/PTFE Liner
- Labware Closure Type Screw On
- Labware Screw Closure Size 43-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00066
- Zoro # G5301161
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 43-400 mm |
Screw Closure Size | 43-400 mm |
Diameter | 43 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | Green |
Special Features | F217/PTFE Liner |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Labware Closure Material | Thermoset |
Labware Closure Liner Material | F217/PTFE |
Mouth | Narrow |
Labware Closure Color | Green |
Closure Material | Thermoset |
Closure Type | Screw On |
Closure Liner Design | Flat |
Septa Included | No |
Closure Liner Material | F217/PTFE |
Product Type | Screw On Cap |
Closure Color | Green |
Vented | No |
Description
Cap, Diameter 43 mm, Screw Closure Size 43-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features F217/PTFE Liner, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- LAMOTTE Water Testing Kit, Oxygen, 0 to 10 PPM (5860-01)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- DYNALON Tamper Evident Bottle 1000 ML, PK20 (202455-1000)
- Qorpak Labware