Shop All Bottles & Jars
Qorpak
Closure, 43-400, Polypropylene, Wht, PK3000
Mfr # CAP-00382
Zoro # G5900501
product price: $282.99
/pk 3000, $0.09/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Closure Material Polypropylene
- Labware Screw Closure Size 43-400 mm
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00382
- Zoro # G5900501
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 43-400 mm |
Screw Closure Size | 43-400 mm |
Diameter | 43 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Closure Material | Polypropylene |
Labware Closure Liner Design | Flat |
Labware Closure Type | Screw On |
Labware Closure Liner Material | F217 |
Special Features | Polyethylene Foam Liner |
Labware Closure Color | White |
Mouth | Narrow |
Labware Closure Material | Polypropylene |
Closure Liner Material | Polyethylene |
Closure Liner Design | Flat |
Closure Color | White |
Septa Included | No |
Closure Type | Screw On |
Product Type | Screw On Cap |
Vented | No |
Description
Cap, Diameter 43 mm, Screw Closure Size 43-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- RPI Malt Extract, 500 G (M41600-500.0)
- AQUAPHOENIX SCIENTIFIC Molybdenum Indicator, 60 mL (MO1535-B)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- Qorpak Labware