Shop All Bottles & Jars
Qorpak
Closure, 38mm, PTFE, Natural, PK500
Mfr # CAP-00526
Zoro # G6026167
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Screw Closure Size 38-400 mm
- Closure Material PTFE
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # CAP-00526
- Zoro # G6026167
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-400 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 38 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Closure Material | PTFE |
Mouth | Narrow |
Labware Closure Color | White |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | PTFE |
Labware Closure Material | PTFE |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Closure Liner Design | Flat |
Closure Liner Material | PTFE |
Vented | No |
Closure Type | Disc Liner |
Septa Included | No |
Product Type | Disc Closure |
Closure Color | Natural |
Description
Closure, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1A-UVT)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4.5 oz., 100/Case (DYND30351)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Red (6FAR8)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle, 4 oz, 33-400, PK24 (GLA-00830)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- SP SCIENCEWARE Bottle, Wide, 16 Oz, HDPE, PK12 (F10625-0007)
- Qorpak Bottles & Jars