Shop All Bottles & Jars
Qorpak
Closure, 38mm, PTFE, Natural, PK1000
Mfr # CAP-00525
Zoro # G5914833
product price: $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures
- Labware Closure Color White
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00525
- Zoro # G5914833
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Diameter | 38 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Labware Closure Color | White |
Mouth | Narrow |
Labware Closure Material | PTFE |
Labware Closure Liner Material | PTFE |
Labware Closure Liner Design | Flat |
Closure Material | PTFE |
Septa Included | No |
Product Type | Disc Closure |
Vented | No |
Closure Liner Design | Flat |
Closure Color | Natural |
Closure Type | Disc Liner |
Closure Liner Material | PTFE |
Description
Closure, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- A2Z SCILAB Vinyl Handle Micro Lab Flat Spoon Spatula 8" (A2Z-ZR121)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- Qorpak Labware