Shop All Bottles & Jars
Qorpak
Closure, 38-430, PTFE, Natural, PK500
Mfr # CAP-00524
Zoro # G5997354
product price: $407.99
/pk 500, $0.82/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Labware Closure Liner Design Flat
- Labware Closure Material PTFE
- Closure Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00524
- Zoro # G5997354
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-430 mm |
Labware Screw Closure Size | 38-430 mm |
Diameter | 38 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Closure Material | PTFE |
Labware Closure Color | White |
Mouth | Narrow |
Labware Closure Liner Material | PTFE |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Closure Liner Design | Flat |
Product Type | Disc Closure |
Closure Liner Material | PTFE |
Vented | No |
Septa Included | No |
Closure Type | Disc Liner |
Closure Color | Natural |
Description
Closure, Diameter 38 mm, Screw Closure Size 38-430 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl45), PK10 (B3000-RIN)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- LABCHEM CHEMICAL TURBIDITY STANDARD 500ML (LC262901)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- HEATHROW SCIENTIFIC Wash Bottle, Safety Labeled, Clr/Grn, PK6 (HS120254)
- Qorpak Labware