Shop All Bottles & Jars
Qorpak
Closure, 38-400, Polypropylene, Wht, PK3750
Mfr # CAP-00369
Zoro # G5874617
product price: $304.99
/pk 3750, $0.08/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Labware Closure Color White
- Closure Material Polypropylene
- Screw Closure Size 38-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00369
- Zoro # G5874617
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-400 mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 38 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Labware Closure Color | White |
Closure Material | Polypropylene |
Labware Closure Liner Material | F217 |
Special Features | Polyethylene Foam Liner |
Labware Closure Type | Screw On |
Labware Closure Liner Design | Flat |
Mouth | Narrow |
Labware Closure Material | Polypropylene |
Closure Type | Screw On |
Product Type | Screw On Cap |
Septa Included | No |
Closure Liner Material | Polyethylene |
Vented | No |
Closure Color | White |
Closure Liner Design | Flat |
Description
Cap, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Polyethylene Foam Liner, Closure Liner Design Flat, Package Quantity 3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO ESSENTIAL Buffer Capsule, pH, 7.0 (3TXF4)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 14.0 Micron, 47mm, PK100 (PCT14047100)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- Qorpak Bottles & Jars