Shop All Bottles & Jars
Qorpak
Closure, 33mm, PTFE, Natural, PK500
Mfr # CAP-00522
Zoro # G5997756
product price: $376.99
/pk 500, $0.75/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Labware Screw Closure Size 33-400 mm
- Screw Closure Size 33-400 mm
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00522
- Zoro # G5997756
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Diameter | 33 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Mouth | Narrow |
Closure Material | PTFE |
Labware Closure Material | PTFE |
Labware Closure Liner Material | PTFE |
Labware Closure Liner Design | Flat |
Labware Closure Color | White |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Closure Liner Material | PTFE |
Closure Color | Natural |
Product Type | Disc Closure |
Closure Liner Design | Flat |
Closure Type | Disc Liner |
Vented | No |
Septa Included | No |
Description
Closure, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- HHIP 10X Hastings Triplet Magnifier (4902-0045)
- ILC Replacement for Thermo Scientific Genesys 30 replacement light bulb lamp (GENESYS 30)
- OASIS Amber Plastic Dropper Bottle, 2oz, 12 Per Box (2OZ)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- Qorpak Labware