Shop All Bottles & Jars
Qorpak
Closure, 33mm, PTFE, Natural, PK1000
Mfr # CAP-00521
Zoro # G6010374
product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Labware Closure Material PTFE
- Labware Closure Liner Material PTFE
- Labware Closure Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00521
- Zoro # G6010374
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 33 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Labware Closure Material | PTFE |
Labware Closure Liner Material | PTFE |
Labware Closure Color | White |
Closure Material | PTFE |
Labware Closure Liner Design | Flat |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Mouth | Narrow |
Closure Type | Disc Liner |
Product Type | Disc Closure |
Septa Included | No |
Vented | No |
Closure Color | Natural |
Closure Liner Material | PTFE |
Closure Liner Design | Flat |
Description
Closure, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- Qorpak Bottles & Jars