Shop All Bottles & Jars
Qorpak
Closure, 33-430, PTFE, Natural, PK500
Mfr # CAP-00520
Zoro # G5895644
product price: $330.99
/pk 500, $0.66/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Labware Closure Liner Material PTFE
- Screw Closure Size 33-430 mm
- Labware Screw Closure Size 33-430 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00520
- Zoro # G5895644
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 33-430 mm |
Labware Screw Closure Size | 33-430 mm |
Diameter | 33 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Labware Closure Liner Material | PTFE |
Labware Closure Color | White |
Closure Material | PTFE |
Mouth | Narrow |
Labware Closure Liner Design | Flat |
Labware Closure Material | PTFE |
Special Features | For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage |
Product Type | Disc Closure |
Closure Liner Material | PTFE |
Closure Color | Natural |
Closure Liner Design | Flat |
Septa Included | No |
Closure Type | Disc Liner |
Vented | No |
Description
Closure, Diameter 33 mm, Screw Closure Size 33-430 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI7925-A)
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- TRICORBRAUN 8 Oz Hdpe Cylinder Natural, Round, 38-400 (025673)
- Qorpak Labware