Shop All Bottles & Jars
Qorpak
Closure, 33-430, PTFE, Natural, PK1000
Mfr # CAP-00519
Zoro # G6008572
product price: $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Autoclavable Yes
- Mouth Narrow
- Labware Closure Color White
- Labware Closure Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00519
- Zoro # G6008572
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 33-430 mm |
Labware Screw Closure Size | 33-430 mm |
Diameter | 33 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Color | natural |
Autoclavable | Yes |
Mouth | Narrow |
Labware Closure Color | White |
Labware Closure Material | PTFE |
Labware Closure Liner Design | Flat |
Labware Closure Liner Material | PTFE |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Closure Material | PTFE |
Vented | No |
Product Type | Disc Closure |
Closure Liner Design | Flat |
Closure Color | Natural |
Closure Liner Material | PTFE |
Septa Included | No |
Closure Type | Disc Liner |
Description
Closure, Diameter 33 mm, Screw Closure Size 33-430 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Silicone Stopper # 3, PK12 (UNSST3)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- DIGI-SENSE Traceable Workhorse Thermocouple Thermom (91210-45)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- ZORO SELECT Straight Sided Preclean Jar, 125ml, PK24 (3TRU6)
- Qorpak Bottles & Jars