Shop All Bottles & Jars
Qorpak
Closure, 33-400, Polypropylene, Wht, PK1000
Mfr # CAP-00355
Zoro # G6040036
product price: $1,229.99
/pk 1000, $1.23/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Labware Closure Color White
- Mouth Narrow
- Labware Screw Closure Size 33-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # CAP-00355
- Zoro # G6040036
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Diameter | 33 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Labware Closure Color | White |
Mouth | Narrow |
Labware Closure Material | Polypropylene |
Special Features | Liquid-Tight |
Labware Closure Liner Design | Flat |
Closure Material | Polypropylene |
Labware Closure Type | Screw On |
Closure Color | White |
Product Type | Hole Cap |
Closure Liner Material | PTFE/Silicone |
Vented | No |
Closure Type | Screw On |
Closure Liner Design | Flat |
Septa Included | Yes |
Description
Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color White, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- UNITED SCIENTIFIC Galvanometer, Dc, -35Mv/+35Mv (MGV001)
- GRAND PATRICIAN Ecru Wash Cloth, 13x13", PK48 (7133558)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, Sfty Ctd, 4 Oz, Square, Glass, PK120 (GLC-01315)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- Qorpak Labware