Shop All Bottles & Jars
Qorpak
Closure, 28mm, PTFE, Natural, PK1000
Mfr # CAP-00516
Zoro # G5991763
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color natural
- Mouth Narrow
- Labware Closure Material PTFE
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # CAP-00516
- Zoro # G5991763
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 28 mm |
Mouth Size | Narrow |
Details
Item | Closure |
Autoclavable | Yes |
Color | natural |
Mouth | Narrow |
Labware Closure Material | PTFE |
Labware Closure Liner Design | Flat |
Labware Closure Color | White |
Closure Material | PTFE |
Special Features | Discs Convert Ordinary Caps into Non-Contaminating Closures |
Labware Closure Liner Material | PTFE |
Product Type | Disc Closure |
Vented | No |
Closure Liner Design | Flat |
Closure Liner Material | PTFE |
Closure Color | Natural |
Closure Type | Disc Liner |
Septa Included | No |
Description
Closure, Diameter 28 mm, Screw Closure Size 28-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- SANI-CHECK BF No. 200, 10 Tests/Kit, Bacteria, Fungi (200)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- Qorpak Bottles & Jars